Beli printer laserjet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  2. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  3. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  4. HP Printer LaserJet Pro 1x 550 Sheet Feeder Tray (Print dan Fotokopi)
    Mulai

    Rp3.599.900

    HP Printer LaserJet Pro 1x 550 Sheet Feeder Tray (Print dan Fotokopi)
    Deskripsi:
    HP LaserJet Pro 550-sheet Feeder Tray- Reduce trips to the printer to reload paper with this paper input accessory. This 550-sheet input tray enables loading full reams of paper before the tray is empty. Print more pages without having to reload paper.- Manage your business, not your printer. Save time by refilling your paper trays less often. Add this 550-sheet paper tray, for a total input capacity of 900-sheets, and print for longer without reloading paper.- Added input capacity increases uptime. Individuals and small workteams will enjoy greater productivity and smoother workflow without having to manage paper resources.- With added input capacity of 550-sheets and media flexibility, this accessory supports greater productivity and less printer management. Have different print media ready in the printer when you need it, and print up to 900-pages without reloading.
  5. HP Printer Printer LaserJet Color Pro MFP
    Mulai

    Rp17.999.900

    HP Printer Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
    • Operating Temperature Range (°C): 10 to 32.5 (50 to 90.5°F)
    • Power Supply: 220-volt input voltage: 220 to 240 VAC (+/- 10%), 50/60 Hz (+/- 3 Hz)
    • Display (inch): 4.3 (diagonal WLED-backlit anti-glare (480X272))
    • Duplex Printing: Automatic
    • Duty cycle: (monthly, letter/A4) Up to 50,000 pages
    • Memory: 512 MB NAND Flash, 512 MB DRAM
    • Power Consumption (W): 585 (Active Printing), 18 (Ready), 0.8 (Sleep), 0.8 (HP auto-off/auto-on), 0.07 (auto-off/manual on), 0.07 (Off)
    • Print Speed (ppm): (ISO, letter/A4) Up to 35
    • Processor Speed (MHz): 1200
    • Scan File Format: PDF; JPG; TIFF
    • Scan Technology: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed, ADF
    • Wireless Capability: Yes, built-in dual-band Wi-Fi (Wi-Fi 5); Authentication via WEP, WPA/WPA2/WPA3, WPA Enterprise; Encryption via AES or TKIP; WPS; Wi-Fi Direct
  6. Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Deskripsi:
    Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.
    atribut:
    • Max Duty Cycle: 12.000 Pages
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Print Speed (A4/Letter) (ppm): Up to 30
    • Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
    • Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
    • Copy Resolution (dpi): 600 x 600
    • Copy Speed (A4/Letter) (cpm): Up to 30
    • Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
    • Memory (Mb): 32
    • OS Support: Windows, Mac & Linux
    • Processor Speed (MHz): 300
    • Scan Type: Colour Scanner - ADF or Flatbed
  7. plustek Scanner Dokumen Otomatis ADF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    plustek Scanner Dokumen Otomatis ADF
    Deskripsi:
    Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.
    atribut:
    • Hardware Resolution (Dpi): 600x600
    • Optical Resolution (dpi): 600
  8. HP Printer Laser Color
    Mulai

    Rp3.799.900

    HP Printer Laser Color
    atribut:
    • Duty cycle: Up to 20,000 pages (monthly, letter)
    • Function: Hanya cetak
    • Recommended Monthly Page Volume: 100 to 500
    • Print Color: Yes
    • Print Speed (ppm): Print Speed Up to 19 (Black); 4 (Color)
    • Cable Included: 1 USB PC to Printer (AP), 1 USB PC to Printer (WiFi bundle only for EMEA, AMS)
    • Connectivity, Standard: Hi-Speed USB 2.0 port, Fast Ethernet 10/100Base-TX Network Port, Wireless 802.11 b/g/n
    • Maximum Input Capacity (sheets): Up to 150
    • Media Sizes Supported, Key: 10x15cm; A4
    • Network Capabilities: Via Built-in 10/100 Base-TX Networking
    • Number of Print Cartridges: 4 (1 each Black, Cyan, Magenta, Yellow)
    • Target User and Print Volume: For teams up to 5 users; Prints up to 500 pages/month
    • Wireless Capability: Yes, Built-in Wi-Fi 802.11b/g/n
  9. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  10. Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)
    Mulai

    Rp86.999.900

    Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)
    Deskripsi:
    The Lexmark CS921de delivers high-volume color printing at up to 35 pages per minute (A4/letter) and multi-format output up to SRA3/12x18 with optional finishing.Operating Systems Supported :Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server on SuSE Linux Enterprise Server 12 SP1 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 11 SP4 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 10 SP4 (x86 and x64)Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 5.3, 6.1, 7.1
    atribut:
    • Printable Area (mm): metric: 4.2, 3, 3, 3 mm of the top, bottom, right and left edges (within)
    • Print Technology: Colour Laser
    • Media Types Supported: Labels, Banner Paper, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
    • Paper Input Capacity: Standard: 1150 pages 75gsm bond, Maximum: 6650 pages 75gsm bond, 1150 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 250 pages 75gsm bond, Maximum: 3500 pages 75gsm bond
    • Display: Lexmark e-Task 4.3-inch (10.9cm) colour touch screen
    • Included Paper Handling: 250-Sheet Output Bin, Integrated Duplex, 150-Sheet Multipurpose Feeder, 2x500-Sheet Input
    • Media Sizes Supported: A6, Oficio, Super Tabloid (12x18-inch), 7 3/4 Envelope, JIS-B4, 9 Envelope, A3, A4, Legal, SRA3, A5, Letter, B5 Envelope, 4x6-inch, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Number of Paper Inputs: Standard: 3, Maximum: 6
    • Optional Paper Handling: Staple Finisher, 2500-Sheet Tandem Tray, 3000-Sheet Tray, Staple Punch Finisher, Booklet Finisher, 2x500-Sheet Tray
    • Print Resolution (dpi): Black: 1200x1200, 2400 IQ: (2400x600), Colour: 1200x1200, 2400 IQ: (2400x600)
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
  11. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  12. Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih
    Mulai

    Rp55.999.900

    Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih
    atribut:
    • Print Technology: Black & White Laser Printer
    • Optical Scanning Resolution (ppi): 600x600 (black), up to 600x600 (color)
    • Media Types Supported: Integrated Labels, Paper Labels, Card Stock, Plain Paper, Dual Web Labels, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Printer Languages: Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Scan Technology: CCD
  13. HP LaserJet Toner Cartridge 32A (Tinta Printer)
    Mulai

    Rp2.399.900

    HP LaserJet Toner Cartridge 32A (Tinta Printer)
    Deskripsi:
    - Be confident you're getting more.- Original HP imaging drums with JetIntelligence deliver more pages than ever before.- Easily track remaining pages to help ensure you get the value you paid for.- Help protect your business against counterfeits with exclusive anti-fraud technology.- Manage costs with innovative technology that helps you maintain quality standards for your HP LaserJet Pro printers and MFPs.
    atribut:
    • Operating Humidity Range (%RH): 20 to 80
    • Color: Black
    • Cartridge Color: Black
    • Hardware Compatibility: HP LaserJet Pro M203 Printers, HP LaserJet Pro MFP M227, HP LaserJet Ultra M206 Printers, HP LaserJet Ultra MFP M230
    • Non-Operating Humidity Range (%RH): 0 to 95
    • Operating Temperature Range (°C): 15 to 32.5
    • Package Dimensions (WxDxH) (mm): 365x97x102
    • Page Yield: 23000
    • Print Technology: Laser
    • Product Type: Fuser/Maintenance Kits
    • Storage Temperature Range (°C): -20 to 40
    • Supply Type: Imaging Drums
    • Technology: Laser
Daftar Harga printer laserjet Terbaru October 2026
HP Printer Laser JetRp1.999.900
HP Printer LaserJet ProRp7.399.900
HP Printer LaserJet Color Pro MFPRp8.299.900
HP Printer LaserJet Color ProRp8.199.900
HP Printer LaserJet Pro 1x 550 Sheet Feeder Tray (Print dan Fotokopi)Rp3.599.900
HP Printer LaserJet Pro MFPRp4.799.900
HP Printer Printer LaserJet Color Pro MFPRp17.999.900
Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)Rp3.799.900
plustek Scanner Dokumen Otomatis ADFRp4.499.900
HP Printer Laser ColorRp3.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)